Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ125SM360
Zoro # G1068514
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ125SM360
- Zoro # G1068514
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length (In.) | 36 |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.1 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 10 in |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (191004BL)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (301UP12X112)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- UPONOR Pipe Clip Clamp Tube Talon, Plastic, PK50 (F7051000)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SMU120)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SMU120)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM025SHMU180)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36in. L (08PL-CA11-0360-11D-11D)
- Hose Master Supply Lines