Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ125SM240
Zoro # G0392095
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ125SM240
- Zoro # G0392095
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 24 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Dia. (In.) | 1-1/4 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 10 in |
Length | 24" |
Static Min. Bend Radius (In.) | 3.1 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- LAVELLE INDUSTRIES Korky 2 Toilet Flapper (2001BP)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-15881)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (G050SHXJ360)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SMU180)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075CM360)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- Hose Master Flexible Metal Hoses