Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GZ125SHXJ120
Zoro # G3221687
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ125SHXJ120
- Zoro # G3221687
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 12 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length (In.) | 12 |
Dynamic Min. Bend Radius (In.) | 10 in |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.1 |
Length | 12" |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 30PSI21Bar (MPR1-2)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CM360)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CMU180)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18in. L (32PL-CA11-0180-11D-11D)
- Hose Master Supply Lines