Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ125SM120
Zoro # G0616366
original price:
$121.67
18% off
new price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ125SM120
- Zoro # G0616366
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 12 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 12 |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.1 |
Length | 12" |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P543)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101009)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- HOSE MASTER 1" Dia x 8" L SS Flexible Metal Hose (G100CM080)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHMU360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- Hose Master Flexible Metal Hoses