Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 96" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0150-8AMM
Zoro # G4374657
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 8 ft
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0150-8AMM
- Zoro # G4374657
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 8 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 6 |
Length (In.) | 96 |
Dia. (In.) | 1-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 11/16 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 6 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 11/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 8 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 6 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 12" 304 SS NIPPLE (304-036)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P483)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- HOSE MASTER 1/4" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-018)
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SMU360)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (G075SHXJ180)
- Hose Master Flexible Metal Hoses