Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0150-036
Zoro # G2439705
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 2,200 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0150-036
- Zoro # G2439705
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Dynamic Min. Bend Radius (In.) | 13 in |
Static Min. Bend Radius (In.) | 7.5 |
Length (In.) | 36 |
Length | 36" |
Dia. (In.) | 1-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 2,200 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY3)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ6)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- HOSE MASTER 4" Dia x 18" L 316 SS Flexible Metal Hose (GZ400FLXFL180)
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-024)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SMU240)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- Hose Master Supply Lines