Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM150SHM360
Zoro # G0275615
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM150SHM360
- Zoro # G0275615
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Dia. (In.) | 1-1/2 |
Length | 36" |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 3.1 |
Dynamic Min. Bend Radius (In.) | 8.7 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8.7 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- GC VALVES Rebuild kit, S20 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS201AF02N5GJ2)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SMU120)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SM180)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150CM090)
- HOSE MASTER 1" Dia x 12" L 316 SS Flexible Metal Hose (GZ100SM120)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- Hose Master Supply Lines