Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 300" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0150-25AMM
Zoro # G4378044
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0150-25AMM
- Zoro # G4378044
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 8 |
Length (In.) | 300 |
Dia. (In.) | 1-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 2 3/16 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 25 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL PEX TEE-F1960 (462-155NL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ025SHXJ360)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SMU180)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- Hose Master Flexible Metal Hoses