Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 240" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0150-20AMM
Zoro # G4378035
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0150-20AMM
- Zoro # G4378035
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 240 |
Dia. (In.) | 1-1/2 |
Static Min. Bend Radius (In.) | 8 |
Hose Outside Dia. | 1 11/16 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 20 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- ELKAY Drain Plug, 1-1/2", Chrome-Plated Brass, (160270508640)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050CM120)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- HOSE MASTER 4" Dia x 36" L 321 SS Flexible Metal Hose (G400SM360)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SM240)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (G200FXFL360)
- Hose Master Flexible Metal Hoses