Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0150-024
Zoro # G2439711
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 2,200 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # CA316HP-0150-024
- Zoro # G2439711
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 24 |
Length | 24" |
Static Min. Bend Radius (In.) | 7.5 |
Dia. (In.) | 1-1/2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 2,200 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- MILWAUKEE TOOL M18 5/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2632P)
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150PF090)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SMU360)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHMU180)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CM240)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SMU180)
- Hose Master Supply Lines