Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # GM150SHMU240
Zoro # G2055742
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GM150SHMU240
- Zoro # G2055742
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 3.1 |
Dia. (In.) | 1-1/2 |
Dynamic Min. Bend Radius (In.) | 8.7 in |
Length | 24" |
Length (In.) | 24 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8.7 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4BNI15)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- PROPLUS Toilet Bolt 1/4 x 2-1/4 Oval Brass Plated, 2PK (192262)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SMU240)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CMU240)
- HOSE MASTER 4" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0400)
- HOSE MASTER 3" Dia x 12" L 316 SS Flexible Metal Hose (GZ300FLXFL120)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- Hose Master Flexible Metal Hoses