Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ150SM240
Zoro # G0633446
original price:
$167.21
18% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ150SM240
- Zoro # G0633446
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 3.9 |
Dynamic Min. Bend Radius (In.) | 11 in |
Length | 24" |
Dia. (In.) | 1-1/2 |
Length (In.) | 24 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- DEFLECTO Dryer-Duct 12 ft. Cleaning Kit (DVBRUSH12K/6)
- HAUSEN 1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified (HA-BV102-1)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (G025SHXJ240)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CMU240)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CMU180)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- HOSE MASTER 3" Dia x 12" L 316 SS Flexible Metal Hose (GZ300FLXFL120)
- HOSE MASTER 1" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-024)
- Hose Master Supply Lines