Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 216" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0150-18AMM
Zoro # G4378026
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 ft
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0150-18AMM
- Zoro # G4378026
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 8 |
Dia. (In.) | 1-1/2 |
Length (In.) | 216 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 11/16 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 18 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer Coupling (5318029)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (GM037SHM360)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 12 in. L (08PL-CA11-0120-11B-38B)
- Hose Master Flexible Metal Hoses