Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0150-018
Zoro # G2439720
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 2,200 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0150-018
- Zoro # G2439720
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length | 18" |
Dia. (In.) | 1-1/2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 7.5 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 2,200 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- WATTS Valves Pressure Reducng 1/2 Lf (LF250B1/2)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P826)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHM180)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- HOSE MASTER 4" Dia x 18" L 316 SS Flexible Metal Hose (GZ400FLXFL180)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- Hose Master Flexible Metal Hoses