Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GZ150SHXJ180
Zoro # G1538923
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ150SHXJ180
- Zoro # G1538923
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 3.9 |
Dynamic Min. Bend Radius (In.) | 11 in |
Length | 18" |
Length (In.) | 18 |
Dia. (In.) | 1-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-34HA VB (25CP-10)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050CM120)
- HOSE MASTER 3/4" Dia x 10" L 321 SS Corrugated Flexible Metal Hose (G075SM100)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SMU180)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (G125SHXJ240)
- Hose Master Supply Lines