Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0150-14AMM
Zoro # G4378001
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 14 ft
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0150-14AMM
- Zoro # G4378001
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 14 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 168 |
Static Min. Bend Radius (In.) | 8 |
Dia. (In.) | 1-1/2 |
Hose Outside Dia. | 1 11/16 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 60 18WP2)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 17)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (G025SHXJ240)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SM180)
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-024)
- Hose Master Supply Lines