Shop All Power Cables
Hosa Technology Inc
HOSA TECHNOLOGY PWC140.5 0.5 ft. Power Cord - IEC C13 to Nema 5-15P
Mfr # PWC140.5
Zoro # G004014758
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hosa Technology Inc
- MFR # PWC140.5
- Zoro # G004014758
- UPC # 728736031449
- Country of Origin China
- Category Power Cables
Description
This cable is designed to connect an electrical appliance with a C14 inlet to line power. It is ideal for use with computer equipment and pro audio gear. Features include:
Oxygen-Free Copper (OFC) conductors for lower resistance and increased current flow.
Black PVC jacket for durability, flexibility, and low visibility on stage.
Intended for use in North America and nations that have adopted the Nema standard.
Conductor: 18 AWG X 3 OFC.
Connector: IEC C13 to Nema 5-15P.
Length: 0.5'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- Hosa Technology Inc Power Cables