Shop All Drinking Glasses
Hortense Hewitt
Hortense b Hewitt 16290P Custom Giant Beer Pilsner Glass
Mfr # 16290P
Zoro # G204011083
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hortense Hewitt
- MFR # 16290P
- Zoro # G204011083
- UPC # 715781789289
- Country of Origin China
- Category Drinking Glasses
Description
Hortense B. Hewitt Co. has become renowned for its extensive line of wedding accessories and gifts. Hortense B. Hewitt is characterized by fine fabrics, exceptional quality, reasonable prices and breathtaking style. Features
- Glass flutes with silhouettes, Mr. and Mrs.
- Designs printed in black on the front.
- Capacity - 6 oz.
- Set of two
- Size - 8.75 in. tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE FOOT Miracle of Aloe Aloe Foot Gel 1 oz , 12PK (05026)
- ARAVEN PUMP CONDIMENT DISPENSER REPLACEMENT PUMP, 1oz PER PUMP (02784)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- LIBBEY Libbey 20 oz. Casual Coolers Waves Glass, PK12 (15646)
- LOGO BRANDS Wisconsin 16oz Gameday Pint Glass (244-G16P-1)
- CAMBRO Cambro Laguna 12 oz. Plastic Clear Tumbler, PK36 (LT12152)
- LIBBEY Libbey 4.5 oz. Sherbet Glass, PK72 (5162)
- CAMBRO Huntington Tumbler 14 oz. Clear (EAHT14CW135)
- LIBBEY Libbey 1 & 2 oz. Fluted Whiskey Glass, PK48 (5126/A0007)
- LIBBEY Libbey 16 oz. Drinking Jar With Handle, PK12 (97084)
- Hortense Hewitt Drinking Glasses