Shop All Leather Driver's Gloves
Horsepower
Leather Drivers Gloves, S, PR
Mfr # PWG-138400S
Zoro # G4901933
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Cream
- Leather Grade B, C
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horsepower
- MFR # PWG-138400S
- Zoro # G4901933
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Cream |
Leather Grade | B, C |
Thumb Style | Keystone |
Glove Back Material | Pigskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Pigskin |
Sold As | Pair |
Glove Leather Grade | B, C |
Leather Palm Type | Grain |
Insulated | No |
Cuff Style | Shirred Wrist |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Shop By | Closeouts |
Description
Leather Gloves, Insulated No, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5AR48)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- Horsepower Gloves & Hand Protection