Shop All Leather Driver's Gloves
Horsepower
Leather Drivers Gloves, M, PR
Mfr # PWG-138420M
Zoro # G4902931
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Leather Grade B, C
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horsepower
- MFR # PWG-138420M
- Zoro # G4902931
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | White |
Leather Grade | B, C |
Thumb Style | Keystone |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Application | Auto Industry |
Insulated | No |
Glove Leather Grade | B, C |
Sold As | Pair |
Leather Palm Type | Grain |
Cuff Style | Shirred Wrist |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Shop By | Closeouts |
Description
Leather Gloves, Insulated No, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1820ST)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- HORSEPOWER Leather Drivers Gloves, S, PR (PWG-138400S)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (1D999)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-LC418/XS)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- ENDURA Driver Gloves, Flash, Lightweight, XL, PR (378GKGEXL)
- MCR SAFETY Prem Grade Pigskin Driver Stra, M, PK12 (3410M)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/12)
- Horsepower Gloves & Hand Protection