Shop All Coffee & Hot Beverage Dispensers
Hormel
Poly Lined Carafe, Swirl Design, 40oz Capacity, White
Mfr # 4022
Zoro # G4228723
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 oz
- Material Polyurethane
- Insulation Material Polyurethane
- Features Shatter Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hormel
- MFR # 4022
- Zoro # G4228723
- UPC # 30826004005
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Capacity | 40 oz |
Material | Polyurethane |
Insulation Material | Polyurethane |
Features | Shatter Proof |
Description
Hormel Poly Lined Carafe, Swirl Design, 40oz Capacity, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENTOS Chewy Mints, 1.32 oz, Mixed Fruit, PK15 (VAM4181)
- MANITOWOC ICE Water Trough (000000672)
- STARKIST Tuna Low Sodium Lite Chunk Water 2.6 oz., PK24 (505270)
- SOUTHBEND Quickliter (1189809)
- HADEN ELCTRC TEA KTL BLCK 1.7L (75095)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- CAPRESSO Electric Kettle, Cordless, 48 oz., 120V (259.03)
- MAKITA Hot Water Kettle, 36V (XTK01Z)
- ZEROWATER WATER FILTR PITCHER 96OZ (ZP-012-RR-2)
- ROSSETO SERVING SOLUTIONS EZ-PRO H3B 1 Gal. 3-Container Black Matte Tabletop Dispenser, 1 EA (EZ50399)
- TABLECRAFT Beverage Tub, Oval, 5-3/4 gal. (BT1815)
- Hormel Coffee & Hot Beverage Dispensers