Shop All Milk
Horizon Organic
Organic 2% Milk, 64 oz Carton, PK3
Mfr # 263
Zoro # G500929693
product price: $54.59
/pk 3, $18.20/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lbs
- Capacity 64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horizon Organic
- MFR # 263
- Zoro # G500929693
- UPC # 742365002632
- Country of Origin United States
- Category Milk
Details
Weight | 8 lbs |
Capacity | 64 oz |
Description
A cold, creamy glass of Horizon Organic Milk is a good choice for your family. This milk comes from cows not given growth hormones or antibiotics and that are raised on farms that follow sustainable organic practices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Gas Control (P5045650)
- OKLAHOMA JOES Blacksmith Chef Knife 1 pc (6326379R06)
- MRS. WAGES Ketchup Mix 5 oz (W541-J4425)
- ALLPOINTS Conveyor Roller (262628)
- HORIZON ORGANIC Low Fat Milk, Chocolate, 8 oz, 18PK (430)
- ZORO SELECT Grade A High Heat Nonfat Dry Milk 25kg (53-3)
- MICHIGAN MILK Michigan Milk Grade A Nonfat Dry Milk 50lbs (1010100)
- CARNATION Instant Nonfat Dry Milk, Unsweetened, 22.75 oz Canister, PK4 (12428935)
- FOOD GRADE INGREDIENTS Sweet Cream Buttermilk Milk Powder 25kg (406006)
- Horizon Organic Dairy