Shop All Trailer Hitches
Horizon Global
Reese Strait-Line Hitch Kit With Dual Cam II, 6,000 lb.
Mfr # 66091
Zoro # G008351118
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
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
- Brand Horizon Global
- MFR # 66091
- Zoro # G008351118
- UPC # 16118056488
- Country of Origin Mexico
- Category Trailer Hitches
Description
The Dual Cam II continually works to ensure the highest level of towing safety. The stronger the sway force, the more the Dual Cam System works to stop it. The newly redesigned Dual Cam II system is now easier than ever to install and offers even broader application coverage to work with the most popular trailer frames. Kit includes trunnion bars, cam mounts, dual cams, and a pre-torqued 2-5/16 hitch ball plus all hardware needed for installation. Includes: Fully automatic, active sway control system forces trailer to stay straight behind tow vehicle. No Drill installation. No need to relocate items on top of A-Frame to install Dual Cam II Sway Control. Simple installation and adjustment. Hooking up spring bars automatically hooks up sway control. No U-bolts to interfere with bottle racks or another A-Frame mounted items.
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
- SWOBBIT PRODUCTS ACME Threaded Uni-Snap Adapter (SW66610)
- LUMAPRO Miniature Lamp, 906, 9.3W, T5, 13V, PK10 (906-10PK)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- BOSCH Cabin Air Filter, P3502WS (P3502WS)
- HORIZON GLOBAL Tekonsha RV Trailer Battery Switch - 4 Terminal (7001-S)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13448 (13448)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Raw Steel Hitch Bar, 24" (49536)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- Horizon Global Trailer & Towing Hitches