Shop All Work Shirts
Horace Small
U Ss Upgraded Sentinel Shirt Dk Nv
Mfr # SP46DN SS XL
Zoro # G1436736
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Short Sleeve Security Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # SP46DN SS XL
- Zoro # G1436736
- UPC # 763086745318
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Size-Body Type | Reg |
Details
Item | Short Sleeve Security Shirt |
Color | Dark Navy |
Style | Short Sleeve Security Shirt |
Description
U Ss Upgraded Sentinel Shirt Dk Nv
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO NIOSH HEPA Filter (PF3000-02-002BP)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- Horace Small Workwear and Protective Clothing