Shop All Work Shirts
Horace Small
U Ls Upgraded Sentinel Shirt Dk Nv
Mfr # SP36DN M 323
Zoro # G1436200
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Dark Navy
- Style Long Sleeve Security Shirt
- Sleeve Length 32/33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # SP36DN M 323
- Zoro # G1436200
- UPC # 763086744984
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 32/33 |
Details
Item | Mens Long Sleeve Security Shirt |
Color | Dark Navy |
Style | Long Sleeve Security Shirt |
Description
U Ls Upgraded Sentinel Shirt Dk Nv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Bayonet, CL, MV, Orange, 2 PK, NIOSH 42 CFR 84 (815361)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2565-200-07)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- Horace Small Workwear