Shop All Work Shirts
Horace Small
U, Ls Special Ops Polo, Silver Tan
Mfr # HS5129 RG XL
Zoro # G1043607
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 63% Cotton/37% Polyester
- Features Interlined Three-Button Front Placket; No-Curl Collar with Collar Stays; Dyed-to-Match Rib-Knit Cuff; Medium Weight Interlining Used on Front Placket; Raglan Sleeve Combined with Straight Side Panels for an Athletic, Technical Look with Superior Freedom of Movement; Two Reinforced Concealed Mic Pockets at Dropped Shoulder Seams to Allow for Better Line-of-Sight When Talking into Radio Mic; Dri-Balance Technology Gives Superior Breathability and Absorption Keeping Wearer Dry in All Activities; Plated Knit Jersey (Cotton) Face and Mesh (Polyester) Back for Superior Color Retention; Reinforced Mic Loop at the Base of the Placket; Raglan Sleeve Seams and Neck are Reinforced with Twill Tape; Double-Layer Locker Sweat Patch on the Center Back at the Neck; Heat-Seal Transfer Neck Label Eliminates Tag Irritation
- Style Polo Shirt
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS5129 RG XL
- Zoro # G1043607
- UPC # 883248006511
- Country of Origin Thailand
- Category Work Shirts
Dimensions
Size | Xl |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Polo Shirt |
Color | Silver Tan |
Material | 63% Cotton/37% Polyester |
Features | Interlined Three-Button Front Placket; No-Curl Collar with Collar Stays; Dyed-to-Match Rib-Knit Cuff; Medium Weight Interlining Used on Front Placket; Raglan Sleeve Combined with Straight Side Panels for an Athletic, Technical Look with Superior Freedom of Movement; Two Reinforced Concealed Mic Pockets at Dropped Shoulder Seams to Allow for Better Line-of-Sight When Talking into Radio Mic; Dri-Balance Technology Gives Superior Breathability and Absorption Keeping Wearer Dry in All Activities; Plated Knit Jersey (Cotton) Face and Mesh (Polyester) Back for Superior Color Retention; Reinforced Mic Loop at the Base of the Placket; Raglan Sleeve Seams and Neck are Reinforced with Twill Tape; Double-Layer Locker Sweat Patch on the Center Back at the Neck; Heat-Seal Transfer Neck Label Eliminates Tag Irritation |
Style | Polo Shirt |
Description
U, Ls Special Ops Polo, Silver Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- SAFETYPOSTER.COM Safety Poster, Horseplay - Not A Good, EN (SW0027)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- Horace Small Workwear and Protective Clothing