Shop All Work Pants and Shorts
Horace Small
Sentry Trouser, Womens, Brown, Size 22
Mfr # HS2479 22R36U
Zoro # G5435744
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Inseam 36 in
- Fabric Weight 7 oz
- Garment Style Pants
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2479 22R36U
- Zoro # G5435744
- UPC # 036394289080
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 22 |
Details
Item | Sentry Plus Trouser |
Color | Brown |
Material | 100% Polyester |
Inseam | 36 in |
Fabric Weight | 7 oz |
Garment Style | Pants |
Pockets | 4 |
Closure Type | Snugtex |
Description
Sentry Plus Trouser, Women's, Material 100 Percent Polyester, Color Brown, Size 22, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Hooded Chemical Resistant Coverall, 10 mil, Serged Seam, Yellow, 2XL, 12 Pack (QC127SYL2X001200)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- NEVS Caution Radioactive Material 3/4" x 500" (T-75-rad)
- NMC Security Alert 24 Hr Video Monitor Sign, M976R (M976R)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X34 (101257-041-34-34)
- Horace Small Workwear and Protective Clothing