Shop All Work Shirts
Horace Small
Sentry Shirt, SS, White, Neck 18-1/2 In.
Mfr # HS1249 SS 185
Zoro # G5432156
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 60 in
- Pockets 2
- Features Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1249 SS 185
- Zoro # G5432156
- UPC # 763303011479
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 18-1/2 in |
Fits Chest Size | 60 in |
Neck Size | 18-1/2 in |
Length | 35 in |
Sleeve Length | Short Sleeve |
Details
Item | Men's Sentry Plus Shirt With Zipper |
Color | White |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Style | Sentry Shirt |
Closure Type | Melamine Button (Metal Button on Navy Styles), Zipper Front |
Type | Short Sleeve |
Description
Sentry Plus Law Enforcement Shirt, Short Sleeve With Zipper, Material 100 Percent Polyester, Color White, Neck Size 18-1/2 In., Fits Chest Size 60 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 2XL (CMN4770)
- Horace Small Work Shirts