Shop All Work Shirts
Horace Small
Sentry Shirt, SS, Navy, Neck 17 In.
Mfr # HS1250 SS 17
Zoro # G5432235
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 52 in
- Pockets 2
- Features Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1250 SS 17
- Zoro # G5432235
- UPC # 763303011820
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 17 in |
Fits Chest Size | 52 in |
Length | 34 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in |
Details
Item | Men's Sentry Plus Shirt With Zipper |
Color | Dark Navy |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Style | Sentry Shirt |
Type | Short Sleeve |
Closure Type | Melamine Button (Metal Button on Navy Styles), Zipper Front |
Description
Sentry Plus Law Enforcement Shirt, Short Sleeve With Zipper, Material 100 Percent Polyester, Color Dark Navy, Neck Size 17 In., Fits Chest Size 52 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, L, 9" L, PR (MSD-55-010)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- BRADY Number Tag, Brass, HVAC 001-025, PK25 (87140)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- Horace Small Work Shirts