Shop All Work Shirts
Horace Small
Sentry Shirt, SS, Black, Neck 20-1/2 In.
Mfr # HS1230 SS 205
Zoro # G5431736
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Melamine Button, Zipper Front
- Fabric Weight 4.5 oz
- Features Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend
- Fits Chest Size 64 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1230 SS 205
- Zoro # G5431736
- UPC # 883248026373
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Fits Chest Size | 64 in |
Length | 36 in |
Size | 20-1/2 in |
Sleeve Length | 32 in to 36 in |
Neck Size | 20-1/2 in |
Details
Item | Men's Sentry Plus Shirt |
Closure Type | Melamine Button, Zipper Front |
Color | Black |
Fabric Weight | 4.5 oz |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Pockets | 2 |
Material | 100% Polyester |
Gender | Men's |
Type | Short Sleeve |
Style | Sentry Shirt |
Description
Sentry Plus Law Enforcement Shirt, Short Sleeve, Material 100 Percent Polyester, Color Black, Neck Size 20-1/2 In., Fits Chest Size 64 In., Length 36 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Flow Adjustment Cover (S-955)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- Horace Small Work Shirts