Shop All Work Shirts
Horace Small
Sentry Shirt, Silver Tan, Neck 20 In.
Mfr # HS1148 20 34
Zoro # G5445072
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in
- Color Silver Tan
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1148 20 34
- Zoro # G5445072
- UPC # 635062062545
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 20 in |
Fits Chest Size | 62 in |
Sleeve Length | 34 in |
Length | 35 in |
Neck Size | 20 in |
Details
Item | Sentry Plus Law Enforcement Shirt With Zipper |
Color | Silver Tan |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Style | Sentry Shirt |
Type | Long Sleeve |
Closure Type | Melamine Button, Zipper Front/Metal Button on Navy Styles |
Description
Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color Silver Tan, Neck Size 20 In., Fits Chest Size 62 In., Sleeve Length 34 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Shoe Traction Pro Lrg (08613)
- MCR SAFETY Leather Gloves, White, XL, PK12 (36136KDPXL)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- Horace Small Workwear