Shop All Work Shirts
Horace Small
Sentry Shirt, Navy, Neck 18-1/2 In.
Mfr # HS1150 18536
Zoro # G5445763
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18-1/2 in
- Color Dark Navy
- Material 100% Polyester
- Fits Chest Size 58 in
- Fabric Weight 4.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1150 18536
- Zoro # G5445763
- UPC # 635062064020
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 18-1/2 in |
Fits Chest Size | 58 in |
Length | 37 in |
Sleeve Length | 36 in |
Neck Size | 18-1/2 in |
Details
Item | Sentry Plus Law Enforcement Shirt With Zipper |
Color | Dark Navy |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Style | Sentry Shirt |
Closure Type | Melamine Button, Zipper Front/Metal Button on Navy Styles |
Type | Long Sleeve |
Description
Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color Dark Navy, Neck Size 18-1/2 In., Fits Chest Size 58 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- Horace Small Work Shirts