Shop All Work Pants and Shorts
Horace Small
Sentry Plus Trouser, Black, Size 32
Mfr # HS2102 32R37U
Zoro # G5434396
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Inseam 37 in
- Fabric Weight 7 oz
- Fits Waist Size 32 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2102 32R37U
- Zoro # G5434396
- UPC # 763088244420
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Sentry Plus Trouser |
Color | Black |
Material | 100% Polyester |
Inseam | 37 in |
Fabric Weight | 7 oz |
Garment Style | Pants |
Pockets | 4 |
Closure Type | Cool - Flex |
Description
Sentry Plus Trouser, Material 100 Percent Polyester, Color Black, Size 32, Fits Waist Size 32 In., Inseam 37U, Binding Cool - Flex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, XL (9070LHO/XL)
- CONDOR Leather Drivers Gloves, L, Beige, PR (20GZ13)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- CARHARTT Dungaree Work Pants, Black, Size 42x32 In (B11-BLK 42 32)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- Horace Small Workwear