Shop All Work Shirts
Horace Small
Sentry Plus Shirt, Brown, Neck 17 In.
Mfr # HS1145 17 36
Zoro # G5444537
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 in
- Color Brown
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1145 17 36
- Zoro # G5444537
- UPC # 635062060206
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 17 in |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Neck Size | 17 in |
Length | 37 in |
Details
Item | Sentry Plus Law Enforcement Shirt With Zipper |
Color | Brown |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Closure Type | Melamine Button, Zipper Front/Metal Button on Navy Styles |
Type | Long Sleeve |
Style | Sentry Shirt |
Description
Sentry Plus Law Enforcement Shirt, With Zipper, Material 100 Percent Polyester, Color Brown, Neck Size 17 In., Fits Chest Size 52 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- Horace Small Workwear and Protective Clothing