Shop All Work Shirts
Horace Small
Sentry Plus Shirt, Blue, Neck 14-1/2 In.
Mfr # HS1133 14532
Zoro # G5427125
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14-1/2 in
- Material 100% Polyester
- Fits Chest Size 42 in
- Fabric Weight 4.5 oz
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1133 14532
- Zoro # G5427125
- UPC # 635062047061
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 14-1/2 in |
Fits Chest Size | 42 in |
Neck Size | 14-1/2 in |
Length | 32 in |
Sleeve Length | 32 in to 36 in |
Details
Item | Sentry Plus Law Enforcement Shirt |
Color | French Blue Heather |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Moisture Managment, Soft Hand and Permanent Soil Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Exceptional value and Quality; More Comfortable to Wear Through all Seasons; Sewn-in Creases; Solarban Technology Blend |
Gender | Men's |
Closure Type | Melamine Button, Zipper Front |
Style | Sentry Shirt |
Type | Long Sleeve |
Description
Sentry Plus Law Enforcement Shirt, Material 100 Percent Polyester, Color French Blue Heather, Neck Size 14-1/2 In., Fits Chest Size 42 In., Sleeve Length 32 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- PYLE 6Mm Plastic Chain (Re&White Color ) (PCHN31)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- Horace Small Work Shirts