Shop All Work Pants and Shorts
Horace Small
Sentry Cargo Trouser, Womens, Navy, Size 16
Mfr # HS2491 16R36U
Zoro # G5436076
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 100% Polyester
- Inseam 36 in
- Fabric Weight 7 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2491 16R36U
- Zoro # G5436076
- UPC # 036394330171
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Sentry Plus Cargo Trouser |
Color | Dark Navy |
Material | 100% Polyester |
Inseam | 36 in |
Fabric Weight | 7 oz |
Pockets | 4 |
Garment Style | Pants |
Closure Type | Snugtex |
Description
Sentry Plus Cargo Trouser, Women's, Material 100 Percent Polyester, Color Dark Navy, Size 16, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 7 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, OLIVE DRAB, 40X32 (101200-001-40-32)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, TAN, 30X34 (101200-003-30-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X30 (101257-002-46-30)
- Horace Small Work Pants and Shorts