Shop All Work Pants and Shorts
Horace Small
Pants, Navy, Size 30-1/2x36U In
Mfr # HS2434 08R36U
Zoro # G5436286
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 36 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2434 08R36U
- Zoro # G5436286
- UPC # 763086364021
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 30-1/2 in |
Details
Item | New Dimension Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 36 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Includes | Unlined |
Garment Style | Pants |
Number of Outside Pockets | 4 |
Closure Type | Snugtex |
Lining Material | Unlined |
Description
New Dimension Trouser, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 8, Inseam 36U, Binding Snugtex, Pockets 4, Fabric Weight 8 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYXL000100)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Shrink Wrapped, Size XL (10) (99-1-9631-10-K)
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-1)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- Horace Small Workwear and Protective Clothing