Shop All Work Shirts
Horace Small
New Generation Stretch Dress Shirt, Navy
Mfr # HS1445 20 36
Zoro # G5429681
product price: $103.49
/ea
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 74% Polyester/25% Worsted Wool/1% Lycra(R)
- Fabric Weight 5 oz
- Fits Chest Size 62 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1445 20 36
- Zoro # G5429681
- UPC # 036394948284
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 20 / 36 |
Fits Chest Size | 62 in |
Sleeve Length | 36 in |
Length | 38 in |
Neck Size | 20 in |
Details
Item | New Generation Stretch Dress Shirt |
Color | Dark Navy |
Material | 74% Polyester/25% Worsted Wool/1% Lycra(R) |
Fabric Weight | 5 oz |
Pockets | 2 |
Features | Center-Front Placket with Break-Resistant Melamine Buttons and Metal Button; Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closures; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Lycra Stretch for Increased Fit and Comfort; A poly-Blend Fabric, Silicone Permanent Creases and a Sateen-Lined Yoke; Classic, Professional Styling and Looks Great |
Gender | Men's |
Type | Long Sleeve |
Style | New Generation Stretch Dress Shirt |
Closure Type | Melamine Button |
Description
New Generation Stretch Dress Shirt, Material 74 Percent Polyester/25 Percent Wool/1 Percent Lycra, Color Dark Navy, Neck Size 20 In., Fits Chest Size 62 In., Sleeve Length 36 In., Length 38 In., Pockets 2, Fabric Weight 5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- BRK Voice and Location Alert Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide De (1046781)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- Horace Small Workwear and Protective Clothing