Shop All Work Shirts
Horace Small
New Generation Stretch Dress Shirt, Navy
Mfr # HS1445 16536
Zoro # G5429627
product price: $103.49
/ea
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 74% Polyester/25% Worsted Wool/1% Lycra(R)
- Fabric Weight 5 oz
- Fits Chest Size 50 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1445 16536
- Zoro # G5429627
- UPC # 036394948062
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 16.5 / 36 |
Fits Chest Size | 50 in |
Sleeve Length | 36 in |
Neck Size | 16-1/2 in |
Length | 37 in |
Details
Item | New Generation Stretch Dress Shirt |
Color | Dark Navy |
Material | 74% Polyester/25% Worsted Wool/1% Lycra(R) |
Fabric Weight | 5 oz |
Pockets | 2 |
Features | Center-Front Placket with Break-Resistant Melamine Buttons and Metal Button; Banded Collar; Two-Button Cuff with Button-Sleeve Placket; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closures; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Lycra Stretch for Increased Fit and Comfort; A poly-Blend Fabric, Silicone Permanent Creases and a Sateen-Lined Yoke; Classic, Professional Styling and Looks Great |
Gender | Men's |
Type | Long Sleeve |
Style | New Generation Stretch Dress Shirt |
Closure Type | Melamine Button |
Description
New Generation Stretch Dress Shirt, Material 74 Percent Polyester/25 Percent Wool/1 Percent Lycra, Color Dark Navy, Neck Size 16-1/2 In., Fits Chest Size 50 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- Horace Small Workwear and Protective Clothing