Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, XL
Mfr # HS1116 17536
Zoro # G5427825
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17.5
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1116 17536
- Zoro # G5427825
- UPC # 763303222189
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 17.5 |
Fits Chest Size | 54 in |
Length | 37 in |
Sleeve Length | 36 in |
Neck Size | 17-1/2 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | White |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button (Navy style has Metal Button) |
Type | Long Sleeve |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color White, Neck Size 17-1/2 In., Fits Chest Size 54 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", Medium, Pr (92263)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' YLW Horzntl Reflect Stripe (WM115-BK-YRH-F-S-85)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- ATLANTIC PACKAGING Standard T-Shirt Bag (ACR00852)
- Horace Small Work Shirts