Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, XL
Mfr # HS1114 17 35
Zoro # G5446524
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17
- Color Light Blue
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1114 17 35
- Zoro # G5446524
- UPC # 635062041533
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 17 |
Fits Chest Size | 52 in |
Neck Size | 17 in |
Length | 34 in |
Sleeve Length | 35 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Light Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button (Navy style has Metal Button) |
Type | Long Sleeve |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Light Blue, Neck Size 17 In., Fits Chest Size 52 In., Sleeve Length 35 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100011)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- Horace Small Workwear and Protective Clothing