Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, XL
Mfr # HS1113 17 36
Zoro # G5427642
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17
- Color Gray
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1113 17 36
- Zoro # G5427642
- UPC # 635062041007
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 17 |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Length | 37 in |
Neck Size | 17 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Type | Long Sleeve |
Style | New Dimension Stretch Dress Shirt |
Closure Type | Melamine Button (Navy style has Metal Button) |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Gray, Neck Size 17 In., Fits Chest Size 52 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Battery Charger 521-01-43R01, Standard, (521-01-43R01)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- BRADY Print-On Hook Material Label (M21-250-414)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- Horace Small Workwear