Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, White
Mfr # HS1116 16 32
Zoro # G5432445
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1116 16 32
- Zoro # G5432445
- UPC # 763303221977
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 16 |
Fits Chest Size | 48 in |
Sleeve Length | 32 in to 36 in |
Length | 32 in |
Neck Size | 16 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | White |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Style | New Dimension Stretch Dress Shirt |
Closure Type | Melamine Button (Navy style has Metal Button) |
Type | Long Sleeve |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color White, Neck Size 16 In., Fits Chest Size 48 In., Sleeve Length 32 to 36 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- Horace Small Work Shirts