Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, L, Gray
Mfr # HS1209 SS 165
Zoro # G5428123
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 50 in
- Pockets 2
- Features Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1209 SS 165
- Zoro # G5428123
- UPC # 883248561157
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 16.5 |
Fits Chest Size | 50 in |
Sleeve Length | Short Sleeve |
Neck Size | 16-1/2 in |
Length | 34 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button |
Style | New Dimension Stretch Dress Shirt |
Type | Short Sleeve |
Description
New Dimension Stretch Dress Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Gray, Neck Size 16-1/2 In., Fits Chest Size 50 In., Length 34 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (48-73-5031)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- IMPACTO AIRSOL Flat Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASFLATD/F)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- Horace Small Workwear