Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, Blue
Mfr # HS1114 15 32
Zoro # G5432384
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15
- Color Light Blue
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 44 in
- Fabric Weight 4.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1114 15 32
- Zoro # G5432384
- UPC # 635062041182
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 15 |
Fits Chest Size | 44 in |
Sleeve Length | 32 in to 36 in |
Length | 32 in |
Neck Size | 15 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Light Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button (Navy style has Metal Button) |
Type | Long Sleeve |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color Light Blue, Neck Size 15 In., Fits Chest Size 44 In., Sleeve Length 32 to 36 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Large Multi-Use Protective Coverall (15005)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- SIGNMISSION OSHA Notice, 5" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, 7" X 5", Landscape (OS-NS-D-57-L-11813)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Pocket Tee - 4XL (CMN4758)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- Horace Small Workwear and Protective Clothing