Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, 4XL
Mfr # HS1116 20 36
Zoro # G5427861
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20
- Color White
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 62 in
- Fabric Weight 4.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1116 20 36
- Zoro # G5427861
- UPC # 763086114282
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 20 |
Fits Chest Size | 62 in |
Sleeve Length | 36 in |
Length | 38 in |
Neck Size | 20 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | White |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button (Navy style has Metal Button) |
Type | Long Sleeve |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color White, Neck Size 20 In., Fits Chest Size 62 In., Sleeve Length 36 In., Length 38 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- PIP Hi-Visibility Jacket, Hood, Zipper, 3XL (333-1550-LY/3X)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- Horace Small Workwear and Protective Clothing