Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, 2XL
Mfr # HS1208 SS 18
Zoro # G5428044
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 56 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1208 SS 18
- Zoro # G5428044
- UPC # 883248041086
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 18 |
Fits Chest Size | 56 in |
Sleeve Length | Short Sleeve |
Length | 35 in |
Neck Size | 18 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Dark Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Style | New Dimension Stretch Dress Shirt |
Type | Short Sleeve |
Closure Type | Metal Button |
Description
New Dimension Stretch Dress Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Neck Size 18 In., Fits Chest Size 56 In., Length 35 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Maintenance Log, Pk1000 (1HAC2)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- CONDOR OUTDOOR PRODUCTS CLASS B WOMEN'S UNIFORM SHIRT, BLACK, MXR (101260-002-M-R)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- Horace Small Work Shirts