Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, 2XL
Mfr # HS1116 18 36
Zoro # G5427834
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18
- Color White
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 56 in
- Fabric Weight 4.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS1116 18 36
- Zoro # G5427834
- UPC # 763303222233
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 18 |
Fits Chest Size | 56 in |
Neck Size | 18 in |
Length | 37 in |
Sleeve Length | 36 in |
Details
Item | New Dimension Stretch Dress Shirt |
Color | White |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Banded Collar; Two-Button Cuff With Button-Sleeve Placket; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets, Pocket Flaps and Cuffs; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Type | Long Sleeve |
Closure Type | Melamine Button (Navy style has Metal Button) |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Material 65 Percent Polyester/35 Percent Cotton, Color White, Neck Size 18 In., Fits Chest Size 56 In., Sleeve Length 36 In., Length 37 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (914S)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Large (PWGFRJL)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- Horace Small Workwear