Shop All Work Shirts
Horace Small
Mens Ls White Security Shrt Epaulet
Mfr # SP56WH L 345
Zoro # G1437199
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Sleeve Length 34/35
- Style Long Sleeve Security Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # SP56WH L 345
- Zoro # G1437199
- UPC # 036394194575
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 34/35 |
Details
Item | Security Shirt with Epaulets |
Color | White |
Style | Long Sleeve Security Shirt |
Description
Mens Ls White Security Shrt Epaulet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452RB (C452RB)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- Horace Small Work Shirts