Shop All Work Pants and Shorts
Horace Small
M Navy Sentinel Security Pant
Mfr # HS2370 58R34
Zoro # G1422657
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2370 58R34
- Zoro # G1422657
- UPC # 763303741123
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 58" |
Details
Item | Sentinel Security Trouser |
Color | Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045LD 44 34)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, NAVY BLUE, 40X32 (608-006-40-32)
- Horace Small Work Pants and Shorts